Fuse 200a 690v 1fke/90 Ar Uc

Item #: 967996

Cat #: 170M4658

UPC: 051712259408

Sign In or Register to view pricing and more.
Documents & Guides
BUSS 170M4658 FUSE 200A 690V

Overview

BUSS 170M4658 FUSE 200A 690V
Also known as: 051712259408, 170M4658

Specifications

Amps: 200
Type: Square
Interrupt Rating DC: 200
Amps: 200
Interrupt Rating DC: 200
Type: Square