Breaker, 20A, 1P, 120/240V, 10 kAIC, Classified, Clamshell

Item #: 968193

Cat #: CHQ120CS

UPC: 782114752913

to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker. Clamshell Packaging

Overview

20 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker. Clamshell Packaging
Type CHQ 3/4-inch Classified Replacement Breaker Clamshell P Catalog#:CHQ120CS Type CHQ 3/4-inch Classified Replacement Breaker Clamshell Pack, Single-Pole, 20A, 120/240V, 10 kAIC, (1) #14-8, (2) #14-10 AWG Cu/Al 600C or 750C
Also known as: 782114752913, CHQ120CS

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1