HOF A201610CHSCFGW A48 20X16X

Item #: 968205
Cat #: A201610CHSCFGW
UPC: 783510280673
Sign In or Register to view pricing and more.
Documents & Guides
HOF A201610CHSCFGW A48 20X16X

Overview

HOF A201610CHSCFGW A48 20X16X
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510280673, A201610CHSCFGW

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Height: 20 in
Material: Fiberglass
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Width: 16 in
Depth: 10 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)