13W PAR30L LED Lamp, 27K

Item #: 968228
Cat #: S9430
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
13 watt PAR30 Long Neck LED; 2700K; 40' beam spread; Medium base; 120 volts

Overview

13 watt PAR30 Long Neck LED; 2700K; 40' beam spread; Medium base; 120 volts
Also known as: S9430

Specifications

Lumens: 525
Color: Clear
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Lumens: 525
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color: Clear
Wattage: 13
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)