This product has been discontinued.

3M FP301-1-1/2-48"-Green-5-Pcs 1 1/
Item #: 968653
Cat #: FP301-1-1/2-48-GREEN-5-PCS
UPC: 051128603406
Sign In or Register to view pricing and more.
Documents & Guides
MMM FP301-1 1/2-48"-GREEN-5 P
Overview
MMM FP301-1 1/2-48"-GREEN-5 P
Also known as: 051128603406, FP301-1-1/2-48-GREEN-5-PCS
Specifications
| Diameter: | 1 1/2 in |
| Material: | Polyolefin |
| Color: | Green |
| Length: | 4 ft |
| Volts AC: | 600 |
| Diameter: | 1 1/2 in |
| Color: | Green |
| Volts AC: | 600 |
| Material: | Polyolefin |
| Length: | 4 ft |