17W BR40 LED Lamp, 30K

Item #: 968700

Cat #: LED17WBR40/830K-DIM-G5

UPC: 031293089434

to view pricing and more.
Documents & Guides
LED LITESPAN BR40 REFLECTOR FLOOD 17W - 1400LM DIMMABLE 3000K 80+CRI 120VAC

Overview

LED LITESPAN BR40 REFLECTOR FLOOD 17W - 1400LM DIMMABLE 3000K 80+CRI 120VAC
Also known as: 031293089434, LED17WBR40/830K-DIM-G5

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Lumens: 1400
Wattage: 17
Color Rendering Index (CRI): 80+
Color Temperature: 3000 (Warm White)
Shape: BR40 (Bulged Reflector)
Wattage: 17
Base: Medium Screw (E26)
Lumens: 1400
Color Rendering Index (CRI): 80+