8" 32W LED Downlight

Item #: 968746
Cat #: 32CDL8G4DIM/840/277V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
8" LED Downlight, Watt: 32, Line Voltage: 120/277V, Color Temperature: 4000K, Lumens: 2200, 80 CRI, Dimmable, Rated Average Life - L-70: 40,000 Hours. Titanium LED Series 4.0, p/n 32CDL8G4DIM/840/277.

Overview

8" LED Downlight, Watt: 32, Line Voltage: 120/277V, Color Temperature: 4000K, Lumens: 2200, 80 CRI, Dimmable, Rated Average Life - L-70: 40,000 Hours. Titanium LED Series 4.0, p/n 32CDL8G4DIM/840/277.
Also known as: 32CDL8G4DIM/840/277V

Specifications

Wattage: 32
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Diameter: 8 in
Light Technology: LED
Dimmable: Yes
Wattage: 32
Volts AC: 120, 277
Light Technology: LED
Color Temperature: 4000 (Cool White)
Diameter: 8 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)