9.5" LED Downlight, 48W, 120-277V, 3000K

Item #: 968747
Cat #: 48CDL9.5G4DIM/830/277V
UPC:
Sign In or Register to view pricing and more.
9.5" Dimmable LED Downlight, 120-277V, 48W, Lumens: 3200, CRI: 80, Color Temperature: 3000K, Color: White Trim. Life: 50,000 Hrs.

Overview

9.5" Dimmable LED Downlight, 120-277V, 48W, Lumens: 3200, CRI: 80, Color Temperature: 3000K, Color: White Trim. Life: 50,000 Hrs.
Also known as: 48CDL9.5G4DIM/830/277V

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 48
Volts AC: 120-277
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Dimmable: Yes
Wattage: 48
Light Technology: LED

Customer Reviews

No reviews for this product
(0)