Sustainable

9" 48W LED Downlight

Item #: 968749
Cat #: 48CDL9.5G4DIM/840/277V
UPC:
Sign In or Register to view pricing and more.
9" LED Downlight, Watt: 48, Line Voltage: 120/277V, Color Temperature: 4000K, Lumens: 3600, 80 CRI, Dimmable, Life: 40,000 Hours.

Overview

9" LED Downlight, Watt: 48, Line Voltage: 120/277V, Color Temperature: 4000K, Lumens: 3600, 80 CRI, Dimmable, Life: 40,000 Hours.
Also known as: 48CDL9.5G4DIM/840/277V

Specifications

Wattage: 48
Diameter: 9 in
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Type: Downlight
Light Technology: LED
Dimming: Yes
Wattage: 48
Color Temperature: 4000 (Cool White)
Type: Downlight
Dimming: Yes
Diameter: 9 in
Volts AC: 120, 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)