6" LED Downlight, 8.5/13.5/21W, 120-277V, 3000K, 700/1000/1500L
Item #:
968755
Cat #:
21CDLA6/830/277V/R
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
6" LED Downlight, Watt: 8.5/13.5/21, Line Voltage: 120/277V, Color Temperature: 3000K, Lumens: 700/1000/1500, 80 CRI, Color: White. Life: 40,000 Hours.
Overview
6" LED Downlight, Watt: 8.5/13.5/21, Line Voltage: 120/277V, Color Temperature: 3000K, Lumens: 700/1000/1500, 80 CRI, Color: White. Life: 40,000 Hours.
Also known as: 21CDLA6/830/277V/R
Specifications
Color Temperature: | 3000 (Warm White), 2700 (Warm White) |
Volts AC: | 120, 277 |
Wattage: | 8.500 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White), 2700 (Warm White) |
Wattage: | 8.500 |
Volts AC: | 120, 277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)