This product has been discontinued.

6" LED Downlight, 8.5/13.5/21W, 120-277V, 3500K, 700/1000/1500L
Item #: 968756
Cat #: 21CDLA6/835/277V
UPC: 672713578703
to view pricing and more.
Documents & Guides
6" LED Downlight, Watt: 8.5/13.5/21, Line Voltage: 120/277V, Color Temperature: 3500K, Lumens: 700/1000/1500, 80 CRI, Color: White. Life: 40,000 Hours.
Overview
6" LED Downlight, Watt: 8.5/13.5/21, Line Voltage: 120/277V, Color Temperature: 3500K, Lumens: 700/1000/1500, 80 CRI, Color: White. Life: 40,000 Hours.
The Green Creative 57870 6-inch LED downlight is the perfect option for renovations or a new construction project. This fixture features a multi-wattage setting that allow for precise customization and energy savings over the life of the lamp.
Also known as: 672713578703, 21CDLA6/835/277V
Specifications
| Volts AC: | 120, 277 |
| Color Temperature: | 3500 (Neutral White) |
| Wattage: | 8.500 |
| Light Technology: | LED |
| Volts AC: | 120, 277 |
| Wattage: | 8.500 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |