8" LED Downlight, 12/19/27W, 120-277V, 2700K, 930/1400/1860L

Item #: 968758
Cat #: 27CDLA8/827/277V
UPC:
Sign In or Register to view pricing and more.
8" LED Downlight, Watt: 12/19/27W, Line Voltage: 120/277V, Color Temperature: 2700K, Lumens: 930/1400/1860, 80 CRI, Color: White. Life: 40,000 Hours.

Overview

8" LED Downlight, Watt: 12/19/27W, Line Voltage: 120/277V, Color Temperature: 2700K, Lumens: 930/1400/1860, 80 CRI, Color: White. Life: 40,000 Hours.
Also known as: 27CDLA8/827/277V

Specifications

Wattage: 12, 27, 19
Volts AC Range: 208, 240, 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Angle: 110°
Wattage: 12, 27, 19
Color Temperature: 2700 (Warm White)
Dimmable: No
Volts AC Range: 208, 240, 120
Light Technology: LED
Angle: 110°

Customer Reviews

No reviews for this product
(0)