9.5" LED Downlight, 23.5/32/45W, 120-277V, 2700K

Item #: 968762
Cat #: 45CDLA9.5/827/277V
UPC:
Sign In or Register to view pricing and more.
LED Downlight, 9.5 Inch, Retrofit, Wattage: 23.5/32/45, Voltage: 120-277V, Color Temp.: Soft White 2700K, CRI: 80, Typical Lumens: 1860/2325/2975, Beam Angle: 110°. Rated Lifetime - L70 (hrs) 40,000.

Overview

LED Downlight, 9.5 Inch, Retrofit, Wattage: 23.5/32/45, Voltage: 120-277V, Color Temp.: Soft White 2700K, CRI: 80, Typical Lumens: 1860/2325/2975, Beam Angle: 110°. Rated Lifetime - L70 (hrs) 40,000.
Also known as: 45CDLA9.5/827/277V

Specifications

Wattage: 32, 45, 23.500
Volts AC Range: 208, 240, 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Angle: 110°
Wattage: 32, 45, 23.500
Color Temperature: 2700 (Warm White)
Dimmable: No
Volts AC Range: 208, 240, 120
Light Technology: LED
Angle: 110°

Customer Reviews

No reviews for this product
(0)