9.5" LED Downlight, 23.5/32/45W, 120-277V, 3000K

Item #: 968763
Cat #: 45CDLA9.5/830/277V
UPC:
Sign In or Register to view pricing and more.
LED Downlight, 9.5 Inch, Retrofit, Wattage: 23.5/32/45, Voltage: 120-277V, Color Temp.: Soft White 3000K, CRI: 80, Typical Lumens: 2000/2500/3200, Beam Angle: 110°. Rated Lifetime - L70 (hrs) 40,000

Overview

LED Downlight, 9.5 Inch, Retrofit, Wattage: 23.5/32/45, Voltage: 120-277V, Color Temp.: Soft White 3000K, CRI: 80, Typical Lumens: 2000/2500/3200, Beam Angle: 110°. Rated Lifetime - L70 (hrs) 40,000
Also known as: 45CDLA9.5/830/277V

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 32, 45, 23.500
Light Technology: LED
Dimmable: No
Angle: 110°
Color Temperature: 3000 (Warm White)
Light Technology: LED
Angle: 110°
Wattage: 32, 45, 23.500
Dimmable: No

Customer Reviews

No reviews for this product
(0)