18.5W PAR38 LED Lamp, 27K

Item #: 968770

Cat #: 18.5PAR38G4DIM/927SP15

UPC: 663593161475

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 18.5W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 950, CRI: 90, Color Temperature: 2700K, Beam Angle: 15º, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Lamp, 18.5W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 950, CRI: 90, Color Temperature: 2700K, Beam Angle: 15º, Rated Average Life: 40,000 Hrs.
Also known as: 663593161475, 18.5PAR38G4DIM/927SP15

Specifications

Base: Medium Screw (E26)
Lumens: 950
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Wattage: 18.500
Light Technology: LED
Dimmable: Yes
Angle: 15°
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Wattage: 18.500
Dimmable: Yes
Lumens: 950
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 15°