17W PAR38 LED Lamp, 27K

Item #: 968771

Cat #: 17PAR38G4DIM/927FL40

UPC: 663593161499

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1105, CRI: 90, Color Temperature: 2700K, Beam Angle: 40º, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1105, CRI: 90, Color Temperature: 2700K, Beam Angle: 40º, Rated Average Life: 40,000 Hrs.
Also known as: 663593161499, 17PAR38G4DIM/927FL40

Specifications

Base: Medium Screw (E26)
Lumens: 1105
Volts AC: 120
Wattage: 17
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 1105
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°