17W PAR38 LED Lamp, 40K

Item #: 968773
Cat #: 17PAR38G4/940FL40/277V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 17W, 120-277V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs.

Overview

LED Lamp, 17W, 120-277V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs.
Also known as: 17PAR38G4/940FL40/277V

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 17
Color Rendering Index (CRI): 90
Volts AC Range: 208, 240, 120
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Angle: 40°
Base: Medium Screw (E26)
Wattage: 17
Volts AC Range: 208, 240, 120
Lumens: 1200
Angle: 40°
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)