7.5W MR16 LED Lamp, 30K

Item #: 968776

Cat #: 7.5MR16G4DIM/930SP15

UPC: 028672408078

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 7.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 430, CRI: 80, Color Temperature: 3000K, Beam Angle: 15º, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 7.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 430, CRI: 80, Color Temperature: 3000K, Beam Angle: 15º, Rated Average Life: 25,000 Hrs.
Also known as: 028672408078, 7.5MR16G4DIM/930SP15

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 430
Color Rendering Index (CRI): 80
Wattage: 7.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 15°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Lumens: 430
Wattage: 7.500
Dimmable: Yes
Angle: 15°