7.5W MR16 LED Lamp, 40K

Item #: 968779
Cat #: 7.5MR16G4DIM/840SP15-(CRI-82)
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 7.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 485, CRI: 80, Color Temperature: 4000K, Beam Angle: 15º, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 7.5W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 485, CRI: 80, Color Temperature: 4000K, Beam Angle: 15º, Rated Average Life: 25,000 Hrs.
Also known as: 7.5MR16G4DIM/840SP15-(CRI-82)

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 485
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 7.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 15°
Shape: MR16 (Mini Reflector)
Lumens: 485
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Color Temperature: 4000 (Cool White)
Wattage: 7.500
Dimmable: Yes
Angle: 15°

Customer Reviews

No reviews for this product
(0)