REXEL logo

Sustainable

MAINTENANCE SIGN

Item #: 968780
Cat #: 7.5MR16G4DIM/840NF25-(CRI-82)
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Lamp, 7.7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 625, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 7.7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 625, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs.
Also known as: 7.5MR16G4DIM/840NF25-(CRI-82)

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 4000 (Cool White)
Lumens: 625
Color Rendering Index (CRI): 80
Wattage: 7.700
Light Technology: LED
Dimming: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Lumens: 625
Wattage: 7.700
Dimming: Yes
Angle: 25°

Customer Reviews

No reviews for this product
(0)