6W MR16 LED Lamp, 30K

Item #: 968785

Cat #: 6MR16G4DIM/830FL36

UPC: 028672407569

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 450, CRI: 80, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 30,000 Hrs.

Overview

Dimmable LED Lamp, 6W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 450, CRI: 80, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 30,000 Hrs.
Also known as: 028672407569, 6MR16G4DIM/830FL36

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 450
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 6
Dimmable: Yes
Angle: 36°