4' 14.5W T8 LED Lamp, 35K

Item #: 968792

Cat #: 14.5T8/4F/835/BYP

UPC: 045079984769

to view pricing and more.
Documents & Guides
LED Lamp, 14.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1650, CRI: 80, Color Temperature: 3500K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast.

Overview

LED Lamp, 14.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1650, CRI: 80, Color Temperature: 3500K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast.
Also known as: 045079984769, 14.5T8/4F/835/BYP

Specifications

Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 1080
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Lumens: 1080
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277