2' 8.5W T8 LED Lamp, 35K

Item #: 968795
Cat #: 8.5T8/2F/835/BYP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 8.5W, 120-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 950, CRI: 80, Color Temperature: 3500K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast.

Overview

LED Lamp, 8.5W, 120-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 950, CRI: 80, Color Temperature: 3500K, Rated Life: Up to 50,000 Hrs. NOTE: Must remove or bypass ballast.
This lamp uses an innovative coated glass design that diffuses heat and light more evenly than plastic. As a result of its compact light engine, this lamp produces a light emitting area of 310°. This wider beam angle improves a fixture's total light distribution and creates a more complete lighting effect.
Also known as: 8.5T8/2F/835/BYP

Specifications

Lumens: 950
Volts AC: 120-277
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Lumens: 950
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC: 120-277
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)