9W T8 LED Lamp, 50K

Item #: 968796

Cat #: 9T8G4/2F/850/BYP

UPC: 028672407897

Sign In or Register to view pricing and more.
Documents & Guides
GEE 40789 9T8G4/2F/850/BYP

Overview

GEE 40789 9T8G4/2F/850/BYP
Also known as: 028672407897, 9T8G4/2F/850/BYP

Specifications

Lumens: 1000
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1000
Length: 24 in , 2 ft
Wattage: 9
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277