LED Lamp, 17.5W, 48" T8, Gold

Item #: 968797

Cat #: 17.5T8/4F/GOLD/BYP

UPC: 672713578406

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 17.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1100, Color: GOLD; The T8 17.5W 4Ft. Gold BYP Provides Protection Against UV Rays by Filtering Out All Wavelengths Below 520nm. This Lamp Is An Ideal Choice For Clean Room and UV Sensitive Applications.

Overview

LED Lamp, 17.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1100, Color: GOLD; The T8 17.5W 4Ft. Gold BYP Provides Protection Against UV Rays by Filtering Out All Wavelengths Below 520nm. This Lamp Is An Ideal Choice For Clean Room and UV Sensitive Applications.

Provides protection against harmful UV light rays Wide beam design: 310° light emitting area Suitable for use in totally enclosed fixtures End-to-end lighting with no dark spots Frosted glass tube for increased light diffusion efficiency Built-in universal voltage driver - Bypass installation

Also known as: 672713578406, 17.5T8/4F/GOLD/BYP

Specifications

Length: 4 ft, 48 in
Lumens: 1100
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 1100
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277