16W U-Bent LED Lamp, 50K

Item #: 968803

Cat #: 16T8U6G4/850/DIR

UPC: 028672408498

to view pricing and more.
Documents & Guides
LED Lamp, 16W, 120-277, Bulb: T8 U-Bent, Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: 80, Color Temperature: 5000K, Rated Average Life: 25,000 Hrs.

Overview

LED Lamp, 16W, 120-277, Bulb: T8 U-Bent, Base: Medium Bi-Pin (G13), Lumens: 1800, CRI: 80, Color Temperature: 5000K, Rated Average Life: 25,000 Hrs.
Also known as: 028672408498, 16T8U6G4/850/DIR

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 16
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1800
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 16
Base: Medium Bi-Pin (G13)