4' 24W T5 LED Lamp, 30K

Item #: 968804

Cat #: 24T5HO/4F/830/DIR

UPC: 672713578369

to view pricing and more.
Documents & Guides
LED Lamp, 24W, CRI: 80, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. 120-277V Ballast Dependent

Overview

LED Lamp, 24W, CRI: 80, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. 120-277V Ballast Dependent
Also known as: 672713578369, 24T5HO/4F/830/DIR

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 3000
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 24
Length: 4 ft, 48 in
Lumens: 3000
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277