4' 15W T5 LED Lamp, 30K

Item #: 968808

Cat #: 15T5HE/4F/830/DIR

UPC: 672713578598

to view pricing and more.
Documents & Guides
No Documents Available
4 FT. T5 TUBE 15W DIRECT BALLAST COMPATIBLE

Overview

4 FT. T5 TUBE 15W DIRECT BALLAST COMPATIBLE
Also known as: 672713578598, 15T5HE/4F/830/DIR

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 15
Lumens: 2200
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 15
Length: 4 ft, 48 in
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Lumens: 2200
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277