11W CFL Retrofit LED Lamp, 50K

Item #: 968811

Cat #: 11PLHG4/850/BYP

UPC: 028672408276

to view pricing and more.
Documents & Guides
LED Replacement Lamp, 11W LED Lamp sub for 2-Pin & 4-Pin G24d, GX24d, G24q & GX24q series, Color:5000K, CRI: 80. Lumens: 1000, Replaces 26W CFL PL Lamps. Built-in Universal Vage Driver - Bypass Installation

Overview

LED Replacement Lamp, 11W LED Lamp sub for 2-Pin & 4-Pin G24d, GX24d, G24q & GX24q series, Color:5000K, CRI: 80. Lumens: 1000, Replaces 26W CFL PL Lamps. Built-in Universal Vage Driver - Bypass Installation
Also known as: 028672408276, 11PLHG4/850/BYP

Specifications

Lumens: 1000
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Type: Ballast Bypass (Type B)
Lumens: 1000
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Wattage: 11
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)