
11W CFL Retrofit LED Lamp, 50K
Item #: 968892
Cat #: 11PLHG4/850/DIR
UPC: 028672408214
to view pricing and more.
Documents & Guides
LED Replacement Lamp, 11W LED Lamp sub for 4-Pin G24q & GX24q series (electronic ballast). Color: 5000K, CRI: 80. Lumens: 1000, Replaces 13W, 18W, 26W, 32W, & 42W CFL PL Lamps.
Overview
LED Replacement Lamp, 11W LED Lamp sub for 4-Pin G24q & GX24q series (electronic ballast). Color: 5000K, CRI: 80. Lumens: 1000, Replaces 13W, 18W, 26W, 32W, & 42W CFL PL Lamps.
Also known as: 028672408214, 11PLHG4/850/DIR
Specifications
| Lumens: | 1000 |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 11 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Lumens: | 1000 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 11 |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |