
11W CFL Retrofit LED Lamp, 35K
Item #: 968898
Cat #: 11PLVG4/835/DIR
UPC: 737212976716
to view pricing and more.
Documents & Guides
LED Replacement Lamp, 11W LED Lamp sub for 4-Pin G24q & GX24q series (electronic ballast). Color: 3500K, CRI: 80. Lumens: 900, Replaces 26W CFL PL Lamps.
Overview
LED Replacement Lamp, 11W LED Lamp sub for 4-Pin G24q & GX24q series (electronic ballast). Color: 3500K, CRI: 80. Lumens: 900, Replaces 26W CFL PL Lamps.
Also known as: 737212976716, 11PLVG4/835/DIR
Specifications
| Color Rendering Index (CRI): | 80 |
| Wattage: | 11 |
| Lumens: | 900 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 900 |
| Light Technology: | LED |
| Wattage: | 11 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |