7W CFL Retrofit LED Lamp, 30K

Item #: 968910

Cat #: 7PLSV/830/HYB/GX23

UPC: 672713579328

to view pricing and more.
Non-Dimmable LED Lamp, 7W, Bulb: PLS Vertical, Base: GX23 (2-pin CFL), Lumens: 550, CRI: 80, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. Replaces 13w CFL. This lamp operates on existing 13W magnetic ballasts or on 120-277V line voltage.

Overview

Non-Dimmable LED Lamp, 7W, Bulb: PLS Vertical, Base: GX23 (2-pin CFL), Lumens: 550, CRI: 80, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. Replaces 13w CFL. This lamp operates on existing 13W magnetic ballasts or on 120-277V line voltage.
Also known as: 672713579328, 7PLSV/830/HYB/GX23

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 7
Color Rendering Index (CRI): 80
Lumens: 560
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GX23)
Wattage: 7
Lumens: 560
Dimmable: No
Volts AC Range: 120 - 277