7W LED Retrofit Lamp

Item #: 968912
Cat #: 7PLSV/835/HYB/GX23
UPC:
Sign In or Register to view pricing and more.
Non-Dimmable LED Lamp, 7W, Bulb: PLS Vertical, Base: GX23 (2-pin CFL), Lumens: 560, CRI: 80, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. Replaces 13w CFL. This lamp operates on existing 13W magnetic ballasts or on 120-277V line voltage. Model#: 7PLSV/835/HYB/GX23

Overview

Non-Dimmable LED Lamp, 7W, Bulb: PLS Vertical, Base: GX23 (2-pin CFL), Lumens: 560, CRI: 80, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. Replaces 13w CFL. This lamp operates on existing 13W magnetic ballasts or on 120-277V line voltage. Model#: 7PLSV/835/HYB/GX23
Also known as: 7PLSV/835/HYB/GX23

Specifications

Wattage: 7
Color Rendering Index (CRI): 80
Volts AC Range: 208, 240, 120
Lumens: 560
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Wattage: 7
Volts AC Range: 208, 240, 120
Color Temperature: 3500 (Neutral White)
Dimmable: No
Color Rendering Index (CRI): 80
Lumens: 560
Light Technology: LED
Base: 2-Pin (GX23)

Customer Reviews

No reviews for this product
(0)