
3.5W CFL Retrofit LED Lamp, 35K
Item #: 968915
Cat #: 3.5PLS/835/BYP/2G7
UPC: 672713578185
to view pricing and more.
Documents & Guides
LED Replacement Lamp, 3.5W LED Lamp sub for 4-Pin 2G7, Color: 3500K, CRI: 80. Lumens: 300, Replaces 9W CFL PLS Lamps. Built-in Universal Vage Driver - Bypass Installation
Overview
LED Replacement Lamp, 3.5W LED Lamp sub for 4-Pin 2G7, Color: 3500K, CRI: 80. Lumens: 300, Replaces 9W CFL PLS Lamps. Built-in Universal Vage Driver - Bypass Installation
Also known as: 672713578185, 3.5PLS/835/BYP/2G7
Specifications
| Lumens: | 300 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Wattage: | 3.500 |
| Light Technology: | LED |
| Base: | 4-Pin (2G7) |
| Type: | Ballast Bypass (Type B) |
| Lumens: | 300 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 3.500 |
| Base: | 4-Pin (2G7) |