6W A21 LED Lamp, 27K

Item #: 968916

Cat #: 6A19DIM/827/R

UPC: 045079979857

to view pricing and more.
Dimmable LED Lamp, 6W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs, Replaces up to 40W Inc.

Overview

Dimmable LED Lamp, 6W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 450, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs, Replaces up to 40W Inc.
Also known as: 045079979857, 6A19DIM/827/R

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Lumens: 450
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6
Light Technology: LED