9W A19 LED Lamp, 24K

Item #: 968917
Cat #: 9A19G4DIM/824
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 9 Watt

Overview

Dimmable LED Lamp, 9 Watt
Also known as: 9A19G4DIM/824

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Lumens: 700
Color Temperature: 2400 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 9
Color Temperature: 2400 (Warm White)
Dimmable: Yes
Volts AC: 120
Shape: A19 (Arbitrary)
Lumens: 700
Light Technology: LED

Customer Reviews

No reviews for this product
(0)