8.5W A19 LED Lamp, 40K

Item #: 968922

Cat #: 8.5A19DIM/840/R

UPC: 672713578581

to view pricing and more.
Documents & Guides
LED Lamp, 8.5 Watts, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 4000K. Rated Average Life: 25,000 Hrs.

Overview

LED Lamp, 8.5 Watts, 120V, Bulb: A19, Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 4000K. Rated Average Life: 25,000 Hrs.
Also known as: 672713578581, 8.5A19DIM/840/R

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 8.500
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 8.500