15W A21 LED Lamp, 27K

Item #: 968932

Cat #: 15A21DIM/927

UPC: 663593163264

to view pricing and more.
Documents & Guides
LED Lamp, 15W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1100, CRI: 90, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.

Overview

LED Lamp, 15W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1100, CRI: 90, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Also known as: 663593163264, 15A21DIM/927

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Lumens: 1100
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Wattage: 15
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 90
Light Technology: LED