9W A19 LED Lamp, 27K

Item #: 968939

Cat #: 9A19G4/827/277V

UPC: 028672407507

to view pricing and more.
Documents & Guides
Non-Dimmable LED Lamp, 9W, 120-277V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.

Overview

Non-Dimmable LED Lamp, 9W, 120-277V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Also known as: 028672407507, 9A19G4/827/277V

Specifications

Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: No