9W A19 LED Lamp, 30K

Item #: 968940

Cat #: 9A19G4/830/277V

UPC: 028672407514

to view pricing and more.
Documents & Guides
Non-Dimmable LED Lamp, 9W, 120-277V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs

Overview

Non-Dimmable LED Lamp, 9W, 120-277V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs
Also known as: 028672407514, 9A19G4/830/277V

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: No