9W A19 LED Lamp, 27K

Item #: 968942

Cat #: 9A19DIM/827/GU24

UPC: 045079979086

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: GU24, Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs

Overview

Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: GU24, Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs
Also known as: 045079979086, 9A19DIM/827/GU24

Specifications

Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU24)
Color Rendering Index (CRI): 82
Lumens: 800
Wattage: 9
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes