9W A19 LED Lamp, 30K

Item #: 968943
Cat #: 9A19DIM/830/GU24
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: GU24, Lumens: 800, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 9W, 120V, Bulb: A-Type (A19), Base: GU24, Lumens: 800, CRI: 80, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs.
Also known as: 9A19DIM/830/GU24

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 3000 (Warm White)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)