17W A21 LED Lamp, 27K

Item #: 968945

Cat #: 17A21DIM/827/GU24

UPC: 663593163325

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 17W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1600, CRI: 94, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1600, CRI: 94, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Also known as: 663593163325, 17A21DIM/827/GU24

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 17
Color Rendering Index (CRI): 80
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Wattage: 17
Lumens: 1600
Light Technology: LED