Drive, Adjustable Frequency, 125A, Frame 5, 100HP, 480VAC

Item #: 96895

Cat #: 20BD125A0ANNANC0

UPC: 820919084393

to view pricing and more.
AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback

Overview

AC Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 125 Amps, 100 Horse Power Normal Duty, 75 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback

Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.

Also known as: 820919084393, 20BD125A0ANNANC0

Specifications

Phase: 3
Volts AC: 480
Amps: 125
Phase: 3
Amps: 125
Volts AC: 480