Drive, AC, 480VAC 3-Phase, 477A, 400HP Normal/300HP Heavy Duty

Item #: 968979

Cat #: 20F1AND477AN0NNNNN

UPC: 889508154732

to view pricing and more.
Documents & Guides
Drive, PowerFlex 753, 480 Volt AC, 3-Phase, 477 Amp, 400 Horse Power, Normal Duty and 300 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, Open Type, No DC Terminals, Frame 7, CM Jumper Removed, No HIM

Overview

Drive, PowerFlex 753, 480 Volt AC, 3-Phase, 477 Amp, 400 Horse Power, Normal Duty and 300 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, Open Type, No DC Terminals, Frame 7, CM Jumper Removed, No HIM
Also known as: 889508154732, 20F1AND477AN0NNNNN

Specifications

Phase: 3
Horsepower: 400, 300
Volts AC: 480
Size: 7
Amps: 477
Type: General Purpose, Drive
Phase: 3
Volts AC: 480
Amps: 477
Horsepower: 400, 300
Size: 7
Type: General Purpose, Drive