NSI IPLMD600-12 600 MCM - 6 AWG POL

Item #: 969104

Cat #: IPLMD600-12

UPC: 662381789235

to view pricing and more.
NSI IPLMD600-12 600 MCM - 6 A

Overview

NSI IPLMD600-12 600 MCM - 6 A
Also known as: 662381789235, IPLMD600-12

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 12
Material: Plastisol
Wire/Cable Openings: 12
Color: Black