MINIATURE CIRCUIT BREAKER 120/240V 60A

Item #: 969212

Cat #: QOB260EPD

UPC: 785901272168

to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 120/240V 60A
Also known as: 785901272168, QOB260EPD

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 60
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 60
Mounting: Bolt On