REXEL logo

MILW 2467-21 M12™ 1/4" Hex Right An *** Discontinued ***

Item #: 969323
Cat #: 2467-21
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MIL246721 M12 1/4IN RIGHT ANGLE IMPACT DRIVER KIT *** Discontinued ***

Overview

MIL246721 M12 1/4IN RIGHT ANGLE IMPACT DRIVER KIT *** Discontinued ***
It drives faster in tighter spaces, than any other 12 V right angle impact driver on the market. With a 1.4 in. head diameter, and the ability to use with most 1 in. insert bits, the M12™ 1/4 in. hex right angle impact driver offers users maximum access for hard-to-reach fasteners. The tool provides the most power and highest RPM in its class, and is optimized to run at full speed throughout the toughest applications. Variable speed with an extended paddle switch provides tradesmen maximum control, and the ability to operate their tool from multiple grip positions.
Also known as: 2467-21

Specifications

Volts DC: 12
Volts DC: 12

Customer Reviews

No reviews for this product
(0)