3P, Contactor, IEC, 120V AC

Item #: 969487

Cat #: A12-30-01-84

UPC: 471522041848

to view pricing and more.
11 Motor Current Amp, 25 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A12 Frame, 3-Pole, IEC Contactor with 1 N.C. Auxiliary Contact Block.

Overview

11 Motor Current Amp, 25 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A12 Frame, 3-Pole, IEC Contactor with 1 N.C. Auxiliary Contact Block.

Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.

Also known as: 471522041848, A12-30-01-84

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 11
Volts AC Control: 120
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Poles: 3
Amps: 11