Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM ECP84109T-4 40HP 3540RPM
Item #: 969750
Cat #: ECP84109T-4
UPC: 781568210437
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM ECP84109T-4 40HP 3540RPM
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM ECP84109T-4 40HP 3540RPM
Also known as:
781568210437, ECP84109T-4
Specifications
Phase:
3
Horsepower:
40
Amps:
60
Phase:
3
Amps:
60
Horsepower:
40
Close
Close and Retry